
12" Black Metal Abstract Tabletop Sculpture
Mfr # 608690
Zoro # G722883186
product price: $56.99
/eaKey Features
Material
Metal
Sculpture Type
Tabletop Sculpture
LED Lighting
No
Commercial Use
No
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608690
Zoro #
G722883186
UPC #
-
Country of Origin
China
Dimensions
Length
9.06 in
Width
12.2 in
Depth
9.06 in
Details
Material
Metal
Sculpture Type
Tabletop Sculpture
LED Lighting
No
Commercial Use
No
Plays Music
No
Construction Method
Handmade
Occasion
No Holiday
Finish
Does Not Apply
Item
Sculptures
Assembly Required
No
Nature Motif
No Nature
Subject
Geometric & Shapes
Hand Painted
No
Color
Black
Design Motif
Not an animal
Description
The 12-inch black metal abstract tabletop sculpture is the perfect decorative accessory for your home. Great to use on its own or mix with other decorations for the perfect look. Crafted with meticulous attention to detail, this handmade piece showcases a stunning blend of interlocking geometric shapes that capture the eye. The rich matte black finish complements a variety of interior styles, adding a touch of casual sophistication to any space. This versatile sculpture enhances your decor while serving as a conversation starter for guests who appreciate unique artistry. 9.06-inch h x 12.20-inch w x 9.06-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.