Zoro Homepage

12" Black Metal Novelty Wall Mounted Accent Shelf

  • Mfr # 608660

  • Zoro # G322363958


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Overall Width
22.05 in
Assembly Required
No Assembly Needed
Overall Depth
7.09 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608660
Zoro #
G322363958
UPC #
-
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
22.05 in
Overall Depth
7.09 in

Details

Assembly Required
No Assembly Needed
Item
Wall Mounted Shelve
Application Type
No
Material
Metal
Color
Black

Description

The 12-inch black metal wall mounted accent shelf is the perfect addition to your living room decor. Crafted from durable metal, this accent shelf showcases an industrial style that complements modern interiors. Its weathered matte black finish adds a touch of rustic charm. Inspired by California's Golden Gate Bridge, the unique shape of this accent shelf makes it practical for storage and display, but also a decorative accent unto itself. Ideal for displaying your favorite decorative items or plants, this shelf maximizes wall space while enhancing your home’s aesthetic. Embrace the beauty of functional design with this eye-catching shelf that brings both form and function to your home. 12-inch h x 22.05-inch w x 7.09-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.