Zoro Homepage

12" Black Metal Round Bedside Lamp With Black Cylinder Shade

  • Mfr # 636320

  • Zoro # G022367362


product price: $62.55
/ea

Key Features

Depth
7 in
Assembly Required
No Assembly Needed
Color
Black
Height
12 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
636320
Zoro #
G022367362
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Height
12 in
Width
7 in

Details

Assembly Required
No Assembly Needed
Color
Black
Item
Table Lamp
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 12-inch black metal round bedside lamp with black cylinder shade. The base of this lamp is made of metal finished in a black tone. Includes a black plastic, cylinder shaped shade, making this a fashionable piece that will complement most any interior. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 12-inch h x 7-inch w x 7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.