Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Black Metal Table Lamp

  • Mfr # 646316

  • Zoro # G522358327


product price: $60.69
/ea

Key Features

Depth
5.9 in
Height
11.8 in
Application Type
Yes
Assembly Required
No Assembly Needed
Width
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646316
Zoro #
G522358327
UPC #
-
Country of Origin
China

Dimensions

Depth
5.9 in
Height
11.8 in
Width
5.9 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 12-inch black metal table lamp is a great way to add some brightness to any corner of your home. A gorgeous black metal base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 11.80-inch h x 5.90-inch w x 5.90-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.