Zoro Homepage

12" Black Metal Table Lamp LED With Black Drum Shade

  • Mfr # 642857

  • Zoro # G022374001


product price: $49.35
/ea

Key Features

Depth
5.51 in
Width
5.51 in
Assembly Required
No Assembly Needed
Color
Black
Height
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642857
Zoro #
G022374001
UPC #
-
Country of Origin
China

Dimensions

Depth
5.51 in
Width
5.51 in
Height
11.81 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Black
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 12-inch black metal table lamp led with black drum shade. The base of this lamp is made of black metal. The black shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.81-inch h x 5.51-inch w x 5.51-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.