Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Black Wood One Drawer Floating Nightstand

  • Mfr # 526152

  • Zoro # G622349898


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Depth (in)
13.23 in
Color
Black
Assembly Required
Full Assembly Needed
Width (in)
14.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526152
Zoro #
G622349898
UPC #
-
Country of Origin
Colombia

Dimensions

Depth (in)
13.23 in
Width (in)
14.02 in
Height (in)
11.61 in

Details

Commercial Use
No
Color
Black
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table

Description

Good looking design and practical styling meet to form this 12-inch black wood one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 11.61-inch h x 14.02-inch w x 13.23-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.