
12' Blue And Gray Floral Indoor Outdoor Runner Rug
Mfr # 545017
Zoro # G322329084
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Gray
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Height
27 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545017
Zoro #
G322329084
UPC #
-
Country of Origin
Turkey
Dimensions
Height
27 in
Depth
0.25 in
Width (In.)
144 in
Details
Color
Blue Gray
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Flatweave
Shape
Runner
Description
This 12-foot blue and gray floral indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 27-inch h x 144-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.