12" Brown And White Ceramic Novelty Table Lamp With White And Brown Empire Shade

  • Mfr # 643418

  • Zoro # G922372558


product price: $51.99
/ea

Key Features

Assembly Required
No Assembly Needed
Width
9 in
Application Type
Yes
Color
White Brown
Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643418
Zoro #
G922372558
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
11.5 in
Depth
9 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
White Brown

Description

With this 12-inch brown and white ceramic novelty table lamp with white and brown empire shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of ceramic finished in a brown and white tone. The white and brown shade has a empire shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.50-inch h x 9.00-inch w x 9.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.