Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Brown and White Funky Leopard Pattern Novelty Table Lamp

  • Mfr # 524255

  • Zoro # G822363649


product price: $67.19
/ea

Key Features

Depth
12 in
Assembly Required
Full Assembly Needed
Color
Brown Black
Application Type
Yes
Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524255
Zoro #
G822363649
UPC #
-
Country of Origin
China

Dimensions

Depth
12 in
Height
11.75 in
Width
5 in

Details

Assembly Required
Full Assembly Needed
Color
Brown Black
Application Type
Yes
Item
Table Lamp

Description

This 12" brown and white funky leopard pattern novelty table lamp is a glam combination of fun design and function. The brown and white leopard patterned shade looks like a purse and is even accented with black faux fur. This fabulous lux lamp is designed to provide general lighting to the area and add a bit of exotic personality to your room. Bring some lite and good fashion vibes into your space with this updated and stylishly designed lamp. 11.75" H x 5" W x 12" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.