
12" Brown Solid Wood Square One Drawer Floating Nightstand
Mfr # 651595
Zoro # G222373156
product price: $495.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Height (in)
11.8 in
Width (in)
11.8 in
Commercial Use
No
Depth (in)
9.8 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651595
Zoro #
G222373156
UPC #
-
Country of Origin
India
Dimensions
Height (in)
11.8 in
Width (in)
11.8 in
Depth (in)
9.8 in
Details
Commercial Use
No
Item
Nightstands & Bedside Table
Color
Brown
Assembly Required
No Assembly Needed
Description
Give your room the look and feel of 5-star accommodations with this 12-inch brown solid wood square one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from solid wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 11.80-inch h x 11.80-inch w x 9.80-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.