Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
12" Brown Solid Wood Square One Drawer Floating Nightstand
Mfr # 651717
Zoro # G922907170
product price:Â $180.99
/eaKey Features
Number of Shelves
1
Depth
9.8 in
Finish
Natural
Capacity
9 lb
Soft Close or Self Close Drawer Glides
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651717
- Zoro #
- G922907170
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 9.8 in
- Width
- 11.8 in
- Length
- 9.8 in
Details
- Number of Shelves
- 1
- Finish
- Natural
- Capacity
- 9 lb
- Soft Close or Self Close Drawer Glides
- No
- Color
- Brown
- Material
- Solid Wood
- Felt Lined Drawers
- No
- Frame Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Item
- Nightstands & Bedside Table
- Style
- Modern
- Shape
- Square
- Number of Drawers
- 1
- Frame Color
- Brown
- Drawer Glide Mechanism
- Wood Slide
- Commercial Use
- No
- Frame Wood Species
- Mango
Description
Our 12-inch brown solid wood square one drawer floating nightstand will compliment your bed beautifully. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.80-inch h x 11.80-inch w x 9.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.