Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Brown Solid Wood Square Two Drawer Floating Nightstand

  • Mfr # 651480

  • Zoro # G922368018


product price: $517.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Height (in)
9.8 in
Width (in)
11.8 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Depth (in)
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651480
Zoro #
G922368018
UPC #
-
Country of Origin
India

Dimensions

Height (in)
9.8 in
Width (in)
11.8 in
Depth (in)
9.8 in

Details

Item
Nightstands & Bedside Table
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Brown

Description

Our 12-inch brown solid wood square two drawer floating nightstand will compliment your bed beautifully. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 9.80-inch h x 11.80-inch w x 9.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.