
12" Brown Wood One Drawer Nightstand
Mfr # 529079
Zoro # G722365897
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Height
11.61 in
Depth
13.23 in
Width
14.02 in
Color
Brown
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529079
Zoro #
G722365897
UPC #
-
Country of Origin
Colombia
Dimensions
Height
11.61 in
Depth
13.23 in
Width
14.02 in
Details
Color
Brown
Assembly Required
Full Assembly Needed
Application Type
No
Item
Nightstands & Bedside Table
Description
Give your room the look and feel of 5-star accommodations with this 12-inch brown wood one drawer nightstand. Made of high quality manufactured wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 11.61-inch h x 14.02-inch w x 13.23-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.