
12' Charcoal And Black Trellis Indoor Outdoor Runner Rug
Mfr # 545220
Zoro # G622326042
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Assembly Required
No Assembly Needed
Height
26 in
Application Type
Non-Commercial
Color
Charcoal Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545220
Zoro #
G622326042
UPC #
-
Country of Origin
Turkey
Dimensions
Height
26 in
Depth
0.3 in
Width (In.)
144 in
Details
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Charcoal Black
Method of Construction
Flatweave
Backing Material
Polypropylene
Shape
Runner
Description
Add great coloration and comfortable texture to your space with this 12-foot charcoal and black trellis indoor outdoor runner rug. This runner shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 144-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.