
12" Clear Red Blue Yellow Murano Glass Modern Abstract Tabletop Sculpture
Mfr # 376108
Zoro # G322883579
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material
Murano Glass
Depth
9 in
Nature Motif
No Nature
Length
12 in
Subject
No Subject
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376108
Zoro #
G322883579
UPC #
-
Country of Origin
China
Dimensions
Depth
9 in
Length
12 in
Width
3 in
Details
Material
Murano Glass
Nature Motif
No Nature
Subject
No Subject
Commercial Use
No
Sculpture Type
Modern Abstract
Assembly Required
No
Design Motif
Not an animal
Item
Sculptures
Occasion
No Holiday
Pieces per Set
1
Hand Painted
No
Color
Clear, Red, Blue, Yellow
Plays Music
No
Construction Method
Machine-Made
Description
Bring some sizzle to your space with this eye-catching 12-inch clear red blue yellow murano glass modern abstract tabletop sculpture. High-quality murano glass used in this clear red blue yellow sculpture is both good looking and hard wearing. Great to use on its own or mix with other decorations for the perfect look. 12-inch H x 3-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.