
12" Clear Red Blue Yellow Murano Glass Modern Abstract Tabletop Sculpture
Mfr # 376135
Zoro # G222883587
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Nature Motif
No Nature
Material
Murano Glass
Pieces per Set
1
Occasion
No Holiday
Construction Method
Machine-Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
376135
Zoro #
G222883587
UPC #
-
Country of Origin
China
Dimensions
Depth
5 in
Width
3 in
Length
12 in
Details
Nature Motif
No Nature
Item
Sculptures
Material
Murano Glass
Pieces per Set
1
Occasion
No Holiday
Construction Method
Machine-Made
Color
Clear, Red, Blue, Yellow
Design Motif
Not an animal
Hand Painted
No
Sculpture Type
Modern Abstract
Subject
No Subject
Commercial Use
No
Assembly Required
No
Plays Music
No
Description
Unique and decorative, this 12-inch clear red blue yellow murano glass modern abstract tabletop sculpture will leave a lasting impression. The clear red blue yellow coloring of this high quality murano glass accent will look great in most any space. A perfect decorative addition for anyone who loves a stylish look and feel. 12-inch H x 3-inch W x 5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.