
12" Clear Yellow Green Black Murano Glass Cat Figurine Tabletop Sculpture
Mfr # 376110
Zoro # G022882797
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Occasion
No Holiday
Pieces per Set
1
Width
3 in
Sculpture Type
Figurine
Construction Method
Machine-Made
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
376110
Zoro #
G022882797
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Length
12 in
Depth
6 in
Details
Occasion
No Holiday
Pieces per Set
1
Sculpture Type
Figurine
Construction Method
Machine-Made
Color
Clear, Yellow, Green, Black
Commercial Use
No
Plays Music
No
Nature Motif
No Nature
Item
Sculptures
Assembly Required
No
Hand Painted
No
Design Motif
Cat
Subject
Animals
Material
Murano Glass
Description
Unique and decorative, this 12-inch clear yellow green black murano glass cat figurine tabletop sculpture will leave a lasting impression. High-quality murano glass used in this clear yellow green black sculpture is both good looking and hard wearing. Decorate your space and evoke memories of your favorite feline with this good looking cat accent piece. It's a perfect addition for those who love an up-to-the-minute look and feel. 12-inch H x 3-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.