Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Contempo Antiqued Gold Abstract Sculpture

  • Mfr # 392541

  • Zoro # G622884153


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
12 in
Depth
12 in
Design Motif
Not an animal
Pieces per Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392541
Zoro #
G622884153
UPC #
-
Country of Origin
India

Dimensions

Length
12 in
Depth
12 in
Width
12 in

Details

Material
Metal
Item
Sculptures
Design Motif
Not an animal
Pieces per Set
1
Occasion
No Holiday
Subject
Nature
Hand Painted
No
Commercial Use
No
Construction Method
Machine-Made
Plays Music
No
Sculpture Type
Tabletop Sculpture
Finish
Matte
Assembly Required
No
Color
Copper
Nature Motif
No Nature

Description

The perfect combination of art and design, this Contempo Antiqued Gold Abstract Sculpture will elevate any space in your home. This decor piece is made from solid metal and has a very contemporary art inspired shape to it. There is one metal sheet in dark and varying shades of antiqued black that is twisted in a very flowy and abstract wave pattern. The simple yet unique design is perfect for centerpiece decor, desk top, bookshelf decor, or even kitchen decor. 11.8" H x 11.8" W x 11.8" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.