12' Coral And Ivory Geometric Indoor Outdoor Runner Rug

  • Mfr # 564119

  • Zoro # G022335200


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Color
Coral Ivory
Width (In.)
144 in
Material
Polypropylene
Height
26 in
Depth
0.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564119
Zoro #
G022335200
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
144 in
Height
26 in
Depth
0.23 in

Details

Color
Coral Ivory
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Machine Woven
Shape
Runner

Description

This 12-foot coral and ivory geometric indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 144-inch w x 0.23-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.