Zoro Homepage

12" Cream Ceramic Round Pedestal Centerpiece Bowl

  • Mfr # 609342

  • Zoro # G122373072


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Width
12.2 in
Depth
12.2 in
Color
Cream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609342
Zoro #
G122373072
UPC #
-
Country of Origin
China

Dimensions

Width
12.2 in
Depth
12.2 in
Height
5.91 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Serving Bowl
Color
Cream

Description

Add some decorative style to your space with this 12-inch cream ceramic round pedestal centerpiece bowl. The color is applied with a beautiful and strong organically styled reactive glaze that creates a slightly unique look with each piece. Beautifully handmade by skilled artisans, this special bowl is crafted using the finest ceramic to create a great look. A pedestal base adds a touch of refinement and sophistication. Not for intended for direct food contact, this bowl is for decorative display use or as a stand-alone décor piece. 5.91-inch h x 12.2-inch w x 12.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.