Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Dark Brown Ceramic Round Table Lamp With Gray Drum Shade

  • Mfr # 643442

  • Zoro # G422358823


product price: $50.99
/ea

Key Features

Height
12 in
Color
Brown/Gray
Assembly Required
No Assembly Needed
Application Type
Yes
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643442
Zoro #
G422358823
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Width
7 in
Depth
7 in

Details

Color
Brown/Gray
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

With this 12-inch dark brown ceramic round table lamp with gray drum shade you can bring in design to any space along with adding some ambient lighting. A gorgeous dark brown ceramic base brings just the right amount of pizzazz to this fabulous lamp. The gray drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 12.00-inch h x 7.00-inch w x 7.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.