
12" Dark Brown Ceramic Round Table Lamp With White Drum Shade
Mfr # 643443
Zoro # G722366139
product price: $50.99
/eaKey Features
Assembly Required
No Assembly Needed
Color
Brown/White
Height
12 in
Width
7 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643443
Zoro #
G722366139
UPC #
-
Country of Origin
China
Dimensions
Height
12 in
Width
7 in
Depth
7 in
Details
Assembly Required
No Assembly Needed
Color
Brown/White
Item
Table Lamp
Application Type
Yes
Description
This 12-inch dark brown ceramic round table lamp with white drum shade is the perfect combination of design and function. A gorgeous dark brown ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 12.00-inch h x 7.00-inch w x 7.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.