Shop HOMEROOTS
See all product information
Create Account
12" Foam Copper Infused Gel Memory Foam Mattress
Mfr # 391625
Zoro # G422905997
product price: $949.99
/ea
Free Shipping & Returns
Key Features
Length
39 in
Width
80 in
Height
11.5 in
Color
Black, White
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391625
- Zoro #
- G422905997
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 39 in
- Width
- 80 in
- Height
- 11.5 in
- Box Spring Height
- No
Details
- Color
- Black, White
- Item
- Foam, Spring And Hybrid Mattresses
- Style
- Contemporary
- Mattress Type
- Foam Mattress
- Box Spring Primary Material
- Metal
- Mattress Compatible with Adjustable Base
- Yes
- Foam Type
- Gel Memory Foam
- Box Spring Included
- No
- Cooling Technology
- No
Description
The 12-inch foam copper infused gel memory foam mattress offers an exceptional sleeping experience with its plush comfort level. This contemporary design seamlessly adapts to any bedroom decor, while the elegant black and white color options enhance its modern appeal. Crafted to be compatible with adjustable bases, it provides versatility for personalized comfort. The unique copper infusion helps regulate temperature and promotes a fresh sleep environment, ensuring you wake up rejuvenated. Experience the perfect blend of support and luxury with this memory foam mattress that contours to your body’s natural shape, providing relief from pressure points for a restful night's sleep. Transform your bedroom into a sanctuary of relaxation with this innovative mattress choice. 11.5-inch h x 80-inch w x 39-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.