Shop HOMEROOTS
See all product information
Create Account
12" Full Double Foam Hybrid Mattress
Mfr # 719535
Zoro # G722905529
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Size
Full / Double
Length
12 in
Width
53.94 in
Height
74.8 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 719535
- Zoro #
- G722905529
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Full / Double
- Length
- 12 in
- Width
- 53.94 in
- Height
- 74.8 in
Details
- Color
- White
- Item
- Foam, Spring And Hybrid Mattresses
- Box Spring Included
- No
- Foam Type
- Polyurethane Foam
- Mattress Compatible with Adjustable Base
- no
- Mattress Type
- Hybrid Mattress
- Commercial Use
- Yes
- Cooling Technology
- No
- Box Spring Recommended
- No
- Packaging
- Compressed and rolled in a box.
- Weight Capacity
- 500 lb
- Coil Type
- Pocket Coil
- Style
- Modern
Description
The 12-inch full double foam hybrid mattress combines innovative design with exceptional comfort. Featuring breathable materials that help to regulate temperature, this mattress features a medium comfort level that provides just the right balance between softness and support. This hybrid mattress combines the benefits of foam and pocket coils, ensuring optimal pressure relief and spinal alignment. Conveniently packaged compressed and rolled in a box, it is easy to set up in your space. Enjoy enhanced comfort and support every night with this innovative hybrid mattress that caters to your sleeping needs. 74.80-inch h x 53.94-inch w x 12.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.