12" Gold And White Metal Hand Painted Decorative Tub

  • Mfr # 635495

  • Zoro # G322883845


product price:  $52.99
/ea

Key Features

Width
12 in
Material
Metal
Construction Method
Handmade
Length
5 in
LED Lighting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635495
Zoro #
G322883845
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Length
5 in
Depth
6.5 in

Details

Item
Sculptures
Material
Metal
Construction Method
Handmade
LED Lighting
No
Occasion
No Holiday
Sculpture Type
Decorative Tub
Assembly Required
No
Subject
No Subject
Commercial Use
Yes
Power Source
No Power Source Required / Manual
Color
Gold, White
Finish
Does Not Apply
Hand Painted
Yes
Plays Music
No

Description

Add an air of fashion to your room and rejuvenate the space with this 12-inch gold and white metal hand painted decorative tub. A perfect decorative addition for anyone who loves a stylish look and feel. This sculpture features a unique, free standing vintage style tub with fleur-de-lis gold feet. The purposeful distressing enhances its artistic character and charm, elevating your interior aesthetics seamlessly. 5.00-inch h x 12.00-inch w x 6.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.