Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Gold Ceramic Table Lamp With Black Drum Shade

  • Mfr # 643139

  • Zoro # G222367995


product price: $48.19
/ea

Key Features

Color
Black/Gold
Application Type
Yes
Assembly Required
No Assembly Needed
Width
5.12 in
Depth
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643139
Zoro #
G222367995
UPC #
-
Country of Origin
China

Dimensions

Height
11.61 in
Width
5.12 in
Depth
5.12 in

Details

Color
Black/Gold
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

This 12-inch gold ceramic table lamp with black drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of ceramic finished in a gold tone. The black drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 11.61-inch h x 5.12-inch w x 5.12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.