Zoro Homepage

12" Gold Ceramic Table Lamp With Black Shade

  • Mfr # 643137

  • Zoro # G322369608


product price: $47.99
/ea

Key Features

Height
11.81 in
Application Type
Yes
Depth
5.12 in
Color
Black/Gold
Width
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643137
Zoro #
G322369608
UPC #
-
Country of Origin
China

Dimensions

Height
11.81 in
Depth
5.12 in
Width
4.33 in

Details

Application Type
Yes
Color
Black/Gold
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 12-inch gold ceramic table lamp with black shade. The base of this lamp is made of ceramic finished in a gold tone. The black shade has a rectangular shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 4.33-inch w x 5.12-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.