
12" Gold Stainless Steel Tabletop Taper Candlestick
Mfr # 590216
Zoro # G922882354
product price: $65.99
/eaKey Features
Material
Stainless Steel
Overall Depth
3.5 in
Placement Type
Tabletop
Commercial Use
No
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590216
Zoro #
G922882354
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
3.5 in
Length
12.25 in
Width
3.5 in
Details
Material
Stainless Steel
Placement Type
Tabletop
Commercial Use
No
Color
Gold
Pattern
Solid Color
Finish Style
No Distressing
Finish
Gold
Holder Type
Candlestick
Assembly Required
No
Intended Room
Dining Room
Capacity
1
Item
Candle Holders
Shape
Taper
Style
Modern
Construction Method
Machine Made
Description
This 12-inch gold stainless steel tabletop taper candlestick is a great addition to your home decor and sure to complement your existing furniture. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 12.25-inch h x 3.5-inch w x 3.5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.