
12" Gray And Brown Ribbed Terracotta Cylinder Table Vase
Mfr # 516224
Zoro # G522883881
product price: $39.99
/eaKey Features
Finish Style
No Distressing
Commercial Use
No
Hand Painted
No
Intended Room
Living Room
Pattern
Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516224
Zoro #
G522883881
UPC #
-
Country of Origin
China
Dimensions
Depth
6 in
Length
12.25 in
Size
One Size
Width
6 in
Details
Finish Style
No Distressing
Commercial Use
No
Hand Painted
No
Intended Room
Living Room
Pattern
Ribbed
Vase Type
Table Vase
Color
Brown, Gray
Item
Vases
Watertight
Yes
Assembly Required
No
Occasion
No Holiday
Material
Terracotta
Shape
Cylinder
Style
Rustic
Description
Elevate your space with this stunning 12-inch gray and brown ribbed cylinder terracotta table vase. Its contemporary style effortlessly blends with any decor, adding a touch of elegance. The unique ribbed design adds texture and visual interest, making it a standout piece in any room. Crafted from durable terracotta ceramic material, this vase exudes quality and charm. A gorgeous whitewash reactive glaze drips over dark clay to give this piece a gray hue with hints of brown poking out from the glaze to create a striking visual impact. Perfect for showcasing your favorite blooms or standing alone as a statement piece, this modern rustic cylindrical vase offers versatility in arranging flowers and greenery. 12.25-inch H x 6-inch W x 6-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.