Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Gray Boucle Cube Storage Ottoman

  • Mfr # 590485

  • Zoro # G622351938


product price: $52.55
/ea

Key Features

Application Type
No
Height
12 in
Assembly Required
Full Assembly Needed
Depth
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590485
Zoro #
G622351938
UPC #
-
Country of Origin
China

Dimensions

Height
12 in
Depth
12 in
Width
12 in

Details

Application Type
No
Color
Gray
Assembly Required
Full Assembly Needed
Item
Ottoman

Description

Practicality and fashion mix together with this handy 12-inch gray boucle cube storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. The upholstery top of this ottoman is a nice contrast to the upholstery material. Expertly upholstered with padding in a soft solid color boucle, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 12-inch h x 12-inch w x 12-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.