
12" Gray Ceramic Square Table Lamp With White Shade
Mfr # 643293
Zoro # G022345124
product price: $65.35
/eaKey Features
Width
4.33 in
Height
11.81 in
Depth
5.12 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643293
Zoro #
G022345124
UPC #
-
Country of Origin
China
Dimensions
Width
4.33 in
Height
11.81 in
Depth
5.12 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Gray/White
Description
Embrace the good life with this hard working and stylish 12-inch gray ceramic square table lamp with white shade. The lamp is made of sturdy ceramic and features a gray color. The white shade has a rectangular shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 11.81-inch h x 4.33-inch w x 5.12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.