
12" Gray Metal Novelty Bedside Lamp With Black Cone Shade
Mfr # 636355
Zoro # G322361398
product price: $61.39
/eaKey Features
Depth
6.5 in
Width
6.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Gray/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636355
Zoro #
G322361398
UPC #
-
Country of Origin
China
Dimensions
Depth
6.5 in
Width
6.5 in
Height
11.5 in
Details
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Gray/Black
Description
This 12-inch gray metal novelty bedside lamp with black cone shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of gray metal. The black shade has a cone shape and is made from plastic. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 11.5-inch h x 6.5-inch w x 6.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.