
12" Gray Wood One Drawer Floating Nightstand
Mfr # 553685
Zoro # G822366015
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Depth
13.2 in
Height
11.6 in
Color
Gray
Application Type
Yes
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
553685
Zoro #
G822366015
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
13.2 in
Height
11.6 in
Width
14.01 in
Details
Color
Gray
Item
Nightstands & Bedside Table
Application Type
Yes
Assembly Required
Full Assembly Needed
Description
Our 12-inch gray wood one drawer floating nightstand will compliment your bed beautifully. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from manufactured wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 11.6-inch h x 14.01-inch w x 13.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.