
12" Green Bud Glass Table Vase
Mfr # 516262
Zoro # G822883505
product price: $74.49
/eaKey Features
Watertight
Yes
Hand Painted
No
Occasion
No Holiday
Finish Style
No Distressing
Size
One Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516262
Zoro #
G822883505
UPC #
-
Country of Origin
China
Dimensions
Size
One Size
Width
6.25 in
Depth
6.25 in
Length
12 in
Details
Watertight
Yes
Hand Painted
No
Occasion
No Holiday
Finish Style
No Distressing
Shape
Bud
Vase Type
Table Vase
Material
Glass
Item
Vases
Pattern
Solid Color
Commercial Use
No
Intended Room
Living Room
Color
Green
Assembly Required
No
Style
Country
Description
Elevate your space with the charming 12-inch green bud glass table vase. Crafted from glass, this table vase features a unique bud shape, adding a touch of elegance to any room. The vibrant green color brings a refreshing pop of color to your decor, while the country-style design creates a cozy and welcoming atmosphere. Perfect for displaying your favorite floral arrangements or as a standalone decorative piece, this vase is a versatile addition to your home. Its 12-inch height makes it ideal for centerpieces or accent decor on tabletops, shelves, or mantels. Add a splash of color and style to your living space with this beautiful green glass vase. 12-inch h x 6.25-inch w x 6.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.