Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Green Metal Table Lamp

  • Mfr # 646270

  • Zoro # G622356575


product price: $60.69
/ea

Key Features

Assembly Required
No Assembly Needed
Height
11.8 in
Application Type
Yes
Depth
5.9 in
Width
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646270
Zoro #
G622356575
UPC #
-
Country of Origin
China

Dimensions

Height
11.8 in
Depth
5.9 in
Width
5.9 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 12-inch green metal table lamp. The base of this lamp is made of metal finished in a green tone. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 11.80-inch h x 5.90-inch w x 5.90-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.