Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Hot Pink Metal Table Lamp

  • Mfr # 646272

  • Zoro # G022359374


product price: $60.69
/ea

Key Features

Color
Hot Pink
Depth
5.9 in
Assembly Required
No Assembly Needed
Width
5.9 in
Height
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646272
Zoro #
G022359374
UPC #
-
Country of Origin
China

Dimensions

Depth
5.9 in
Width
5.9 in
Height
11.8 in

Details

Item
Table Lamp
Color
Hot Pink
Assembly Required
No Assembly Needed
Application Type
Yes

Description

With this 12-inch hot pink metal table lamp you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy metal and features a hot pink color. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look the light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 11.80-inch h x 5.90-inch w x 5.90-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.