Shop HOMEROOTS
See all product information
Create Account
12' Ivory Blue And Orange Floral Indoor Outdoor Runner Rug
- Mfr # 545031
- Zoro # G222326619
product price:Â
$
91.35
/ea
Key Features
Color
Ivory Blue/Orange
Material
Polypropylene
Shape
Runner
Width (In.)
144 in
Height
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 545031
- Zoro #
- G222326619
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width (In.)
- 144 in
- Height
- 27 in
- Depth
- 0.25 in
Details
- Color
- Ivory Blue/Orange
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Latex
- Method of Construction
- Flatweave
Description
This 12-foot ivory blue and orange floral indoor outdoor runner rug, is a great way to add warmth to a room. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 27-inch h x 144-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.