
12" Light Brown Ceramic Round Table Lamp With Gray Drum Shade
Mfr # 643444
Zoro # G522359034
product price: $50.99
/eaKey Features
Color
Brown/Gray
Application Type
Yes
Width
7 in
Depth
7 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643444
Zoro #
G522359034
UPC #
-
Country of Origin
China
Dimensions
Width
7 in
Depth
7 in
Height
12 in
Details
Color
Brown/Gray
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
This 12-inch light brown ceramic round table lamp with gray drum shade is the perfect combination of design and function. The lamp is made of sturdy ceramic and features a light brown color. The gray drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 12.00-inch h x 7.00-inch w x 7.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.