
12" Light Gray Wood One Drawer Nightstand
Mfr # 529081
Zoro # G722352613
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Height
11.61 in
Width
14.02 in
Depth
13.23 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529081
Zoro #
G722352613
UPC #
-
Country of Origin
Colombia
Dimensions
Height
11.61 in
Width
14.02 in
Depth
13.23 in
Details
Application Type
No
Item
Nightstands & Bedside Table
Color
Light Gray
Assembly Required
Full Assembly Needed
Description
Good looking design and practical styling meet to form this 12-inch light gray wood one drawer nightstand. Made of high quality manufactured wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. 2 shelves are included for you to have additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 11.61-inch h x 14.02-inch w x 13.23-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.