
12" Light Pink Metal Table Lamp
Mfr # 646274
Zoro # G622347924
product price: $60.69
/eaKey Features
Color
Light Pink
Depth
5.9 in
Application Type
Yes
Width
5.9 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646274
Zoro #
G622347924
UPC #
-
Country of Origin
China
Dimensions
Depth
5.9 in
Width
5.9 in
Height
11.8 in
Details
Color
Light Pink
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
Add a bright anchor to your room with this 12-inch light pink metal table lamp. The base of this lamp is made of light pink metal. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 11.80-inch h x 5.90-inch w x 5.90-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.