Zoro Homepage

12" Natural Rope Woven Storage Basket

  • Mfr # 571505

  • Zoro # G322372004


product price: $47.99
/ea

Key Features

Height
7.75 in
Width
11.5 in
Assembly Required
No Assembly Needed
Material
Rope
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571505
Zoro #
G322372004
UPC #
-
Country of Origin
China

Dimensions

Height
7.75 in
Width
11.5 in
Depth
9 in

Details

Item
Organizer
Assembly Required
No Assembly Needed
Material
Rope
Application Type
Yes
Color
Tan

Description

The 12-inch natural rope woven storage basket is an ideal solution for decluttering your home. Its rectangular shape ensures it fits neatly in various spaces, making organization effortless. Crafted from durable rope, this basket combines functionality with a natural and earthy aesthetic appeal. The traditional style adds a touch of warmth and elegance to any room, while its natural color seamlessly blends with a variety of decor themes. Use it to store toys, blankets, or any household items that need a designated space. Enjoy a tidy environment with this stylish storage solution. 7.75-inch h x 11.5-inch w x 9-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.