Zoro Homepage

12" Natural Solid Wood Handmade Oval Vanity Tray

  • Mfr # 625651

  • Zoro # G622368011


product price: $48.55
/ea

Key Features

Height
0.75 in
Assembly Required
No Assembly Needed
Width
11.75 in
Application Type
Yes
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625651
Zoro #
G622368011
UPC #
-
Country of Origin
China

Dimensions

Height
0.75 in
Width
11.75 in
Depth
6 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Tray

Description

Freshen up your space with this convenient and good looking 12-inch natural solid wood handmade oval vanity tray. This modern piece seamlessly combines functionality with style, making it an ideal addition to any room. Crafted from solid bamboo wood in a light natural color, the tray boasts durability while maintaining an elegant appearance. Its oval shape adds a unique touch, allowing for creative arrangements of your favorite items. Elevate your decor by showcasing candles, perfumes, or decorative objects that reflect your personal taste and enhance your living area. 0.75-inch h x 11.75-inch w x 6-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.