Zoro Homepage

12" Natural Solid Wood Handmade Vanity Tray

  • Mfr # 625653

  • Zoro # G422374762


product price: $50.99
/ea

Key Features

Height
0.75 in
Assembly Required
No Assembly Needed
Color
Brown
Width
11.75 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625653
Zoro #
G422374762
UPC #
-
Country of Origin
China

Dimensions

Height
0.75 in
Width
11.75 in
Depth
8 in

Details

Assembly Required
No Assembly Needed
Color
Brown
Item
Tray
Application Type
Yes

Description

This 12-inch natural solid wood handmade vanity tray is a handy and versatile addition to your home. With its elegant rectangular shape, it effortlessly enhances any space. The modern style adds a touch of sophistication while showcasing your favorite items. Crafted from solid wood, this tray offers durability and a timeless appeal that complements various decor themes. Its warm natural color harmoniously blends with any environment, making it an ideal choice for displaying a collection of candles, perfumes, and decorative pieces. 0.75-inch h x 11.75-inch w x 8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.