Zoro Homepage

12" Natural Solid Wood Pumpkin Serving Tray

  • Mfr # 634508

  • Zoro # G222366424


product price: $67.15
/ea

Key Features

Overall Depth
13.75 in
Overall Height
1.5 in
Overall Width
11.5 in
Color
Brown
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634508
Zoro #
G222366424
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
13.75 in
Overall Height
1.5 in
Overall Width
11.5 in

Details

Color
Brown
Item
Tray
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 12-inch natural solid wood pumpkin serving tray is a handy and versatile addition to your home. Featuring a charming pumpkin shape, this artisanal serving tray adds a touch of rustic elegance to any gathering. Crafted from solid wood paired with an aluminum stem, it showcases the beauty of natural grain patterns while providing a sturdy and reliable surface for serving. The food-safe designation ensures that you can use it confidently for any culinary delight. 1.5-inch h x 11.5-inch w x 13.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.