
12' Navy Blue And Ivory Geometric Indoor Outdoor Runner Rug
Mfr # 564122
Zoro # G822326552
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Depth
0.23 in
Material
Polypropylene
Application Type
Non-Commercial
Height
26 in
Color
Navy Blue/Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564122
Zoro #
G822326552
UPC #
-
Country of Origin
India
Dimensions
Depth
0.23 in
Height
26 in
Width (In.)
144 in
Details
Material
Polypropylene
Application Type
Non-Commercial
Color
Navy Blue/Ivory
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Method of Construction
Machine Woven
Shape
Runner
Description
Add some artistry to your room with this 12-foot navy blue and ivory geometric indoor outdoor runner rug. This runner shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 26-inch h x 144-inch w x 0.23-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.