Zoro Homepage

12' Navy Blue Power Loom Runner Rug

  • Mfr # 522573

  • Zoro # G622326868


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Height
26 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Depth
0.25 in
Width (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522573
Zoro #
G622326868
UPC #
-
Country of Origin
Turkey

Dimensions

Height
26 in
Depth
0.25 in
Width (In.)
144 in

Details

Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Color
Navy Blue

Description

Add great coloration and comfortable texture to your space with this 12' navy blue power loom runner rug. This runner shaped rug flaunts a navy blue color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Area Rugs help to give warmth and sense of home to your space. .25" H x 26" W x 144" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.