
12" Opal Swirl Art Glass Cylinder Table Vase
Mfr # 568861
Zoro # G622885266
product price: $61.99
/eaKey Features
Material
Glass
Style
Contemporary
Hand Painted
No
Color
Opal
Vase Type
Table Vase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568861
Zoro #
G622885266
UPC #
-
Country of Origin
India
Dimensions
Width
4.3 in
Size
12 in
Length
11.8 in
Depth
4.3 in
Details
Item
Vases
Material
Glass
Style
Contemporary
Hand Painted
No
Color
Opal
Vase Type
Table Vase
Assembly Required
No
Watertight
No
Finish
Does Not Apply
Finish Style
No Distressing
Pattern
No Pattern and Not Solid Color
Shape
Cylinder
Commercial Use
Yes
Occasion
No Holiday
Intended Room
Living Room
Description
The 12-inch opal round glass table vase is a stunning centerpiece that enhances any room's decor. Crafted from high-quality glass, this vase showcases a sleek and modern aesthetic. Its round shape creates a soft, inviting silhouette that complements various floral arrangements or can stand alone as a decorative piece. Designed in a contemporary style, it effortlessly blends with both minimalist and eclectic themes. Use it to add a touch of elegance to your dining table, living room, or office space. This versatile vase not only serves as a functional item but also as an artistic statement that brightens your home environment. Make it a focal point in your decor for a stylish and sophisticated touch. 11.8-inch h x 4.3-inch w x 4.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.