
12" Orange Metal Table Lamp
Mfr # 646269
Zoro # G022363081
product price: $60.69
/eaKey Features
Height
11.8 in
Assembly Required
No Assembly Needed
Application Type
Yes
Width
5.9 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646269
Zoro #
G022363081
UPC #
-
Country of Origin
China
Dimensions
Height
11.8 in
Width
5.9 in
Depth
5.9 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Orange
Item
Table Lamp
Description
Embrace the good life with this hard working and stylish 12-inch orange metal table lamp. A gorgeous orange metal base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 11.80-inch h x 5.90-inch w x 5.90-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.