12" Organic Black and Natural Distressed Wood Stacking Milk Crate
Mfr # 471945
Zoro # G822910393
product price: $29.99
/eaKey Features
Overall Height
5.25 in
Overall Length
8.62 in
Frame Material
Solid Wood
Type
Desk Organizer
Style
Bohemian
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
471945
Zoro #
G822910393
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
5.25 in
Overall Length
8.62 in
Overall Depth
11.88 in
Details
Frame Material
Solid Wood
Type
Desk Organizer
Style
Bohemian
Includes
1 Piece
Drawers
No
Item
Organizers
Color
Black
Description
Handmade from genuine, sustainably forested wood, this Organic Black and Natural Distressed Wood Stacking Milk Crate is a great option for eco-friendly and good looking storage and display. The sides are cut from premium wood while the bottom is crafted of plywood for stability. The crate has cut out handles for convenience and a black over natural wood, distressed, rustic finish. A great way to store and display a variety of items from toys to linens, to books and cooking or cleaning supplies. The box can even be hung on the wall as a shelf or pair together with multiples for an updated modern farmhouse vibe. 5.3" x 11.9" x 8.6"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.