Shop HOMEROOTS
See all product information
Create Account
12" Organic Vintage Style Christmas Holly Natural Wood Crate
Mfr # 406747
Zoro # G622910487
product price:Â $40.59
/eaKey Features
Material
Solid Wood
Organizer Type
Desk Organizer
Pieces Included
1
Style
Traditional
Length
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406747
- Zoro #
- G622910487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5.25 in
- Depth
- 11.75 in
- Width
- 8.75 in
Details
- Material
- Solid Wood
- Organizer Type
- Desk Organizer
- Pieces Included
- 1
- Style
- Traditional
- Item
- Organizers
- Color
- Natural
- Drawers
- No
Description
Decorate for the season in style with this Vintage Style Christmas Natural Wood Crate. Handmade from genuine, sustainably forested wood, this old time fruit growers inspired crate is the perfect way to display and store your holiday items or decorations. This eco-friendly crate is cut from premium wood with handles for carrying and the bottom is made of plywood for stability. The vintage style "Holly" label adds just the right amount of festive flair. 5.3" x 12" x 9"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.